Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Disposal Bags
GREENER_CHOICE

Catalog No. 07000606 Shop All Greiner Bio-One Products
Change view
Click to view available options
Dimensions (L x W):
500 x 300mm
780 x 600mm
1100 x 700mm
Capacity (Metric):
10 L
65 L
130 L
Material:
Polyamide
Polypropylene
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (Metric) Material
07-000-606 1100 x 700mm 130 L Polypropylene
07-000-599 500 x 300mm 10 L Polypropylene
07-000-603 780 x 600mm 65 L Polypropylene
07-000-605 780 x 600mm 65 L Polyamide
07-000-607 1100 x 700mm 130 L Polyamide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 07-000-606 Supplier Greiner Bio-One Supplier No. 649201
Add to Cart
Add to Cart

For hygienic disposal of contaminated laboratory items. Greiner Bio-One Disposal Bags are available in polypropylene and polyamide.

  • Non-sterile
  • Polypropylene (PP) suitable for steam autoclaves
  • Polyamide (PA) suitable for hot-air sterilisers
  • Foil thickness: 0.05mm
  • Nominal capacities from 10L to 130L
  • For single use only

Protect from direct light

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Translucent
For Use With (Application) Hygienic disposal of contaminated laboratory items
Material Polypropylene
Dimensions (L x W) 1100 x 700mm
Capacity (Metric) 130 L
Thickness (Metric) 0.05 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.