Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Disposbale Scalpel

Catalog No. 16050117 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
143.75 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
16-050-117 143.75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-050-117 Supplier Excelta™ Supplier No. 17811S
Add to Cart
Add to Cart

The Excelta™ 178-11-S disposable one piece sterile scalpel with a #11 type blade features a polystyrene handle with a stainless steel blade. The scalpel guard is low density polyethylene.

  • The 178-11-S three star disposable one piece sterile scalpel with a #11 type blade.
  • It features a polystyrene handle with a stainless steel blade.
  • The scalpel guard is low density polyethylene.
  • It is sold in a 10 piece package.
  • Overall length is 5.75 in.

Specifications

Blade Material Stainless Steel, Polystyrene
Product Type Disposable Scalpel Blade
Length (English) 5.75 in.
Length (Metric) 143.75 mm
Disposable Single-use
Sterility Sterile
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.