Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Dissecting Board
SDP

Catalog No. 22444334 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
12 x 11 in.
16 x 12 in.
23 x 16 in.
Color:
Dark Blue
Light Blue
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
22-444-334 16 x 12 in. Dark Blue
22-444-308 23 x 16 in. White
22-444-309 16 x 12 in. White
22-444-322 23 x 16 in. Light Blue
22-444-323 16 x 12 in. Light Blue
22-444-330 12 x 11 in. White
22-444-331 12 x 11 in. Light Blue
22-444-332 12 x 11 in. Dark Blue
22-444-333 23 x 16 in. Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 22-444-334 Supplier Mopec™ Supplier No. BC065
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mopec Dissecting Board is ideal for pathology specimen dissection

  • Easy to clean
  • Safe, rounded edges
  • Ergonomic, multi-user work surface

Specifications

Color Dark Blue
Description Dissecting Board
Material Polyethylene
Dimensions (L x W) 16 x 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.