Learn More
Description
Fisherbrand™ Dissection Board are crafted of high-density polyethylene.
- Sturdy design f constructed from heavy-duty polyethylene
- Chemical and stain resistant and comes with a spill control border and rubber feet to prevent spillage and sliding
- Dimensional scales
- White background - Enhanced specimen detail
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Specifications
| Product Type | Dissecting Board |
| Material | Polyethylene |
| For Use With (Application) | Lab Dissection |
| Quantity | 1 Ea. |
| Dimensions (L x W) | 11 in. x 13 in. |
| Length (English) | 11 in. |
| Length (Metric) | 28 cm |
| Width (English) | 13 in. |
| Width (Metric) | 33 cm |
| Height (English) | 0.63 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.