Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dissecting Board

Catalog No. 13820089 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
11 in. x 13 in.
16 in. x 23 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
13-820-089 16 in. x 23 in.
13-820-088 11 in. x 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-820-089
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Crafted of high-density polyethylene.

Fisherbrand™ Dissection Board are crafted of high-density polyethylene.

  • Sturdy design f constructed from heavy-duty polyethylene
  • Chemical and stain resistant and comes with a spill control border and rubber feet to prevent spillage and sliding
  • Dimensional scales
  • White background - Enhanced specimen detail

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Dissecting Board
Material Polyethylene
For Use With (Application) Lab Dissection
Quantity 1 Ea.
Dimensions (L x W) 16 in. x 23 in.
Length (English) 23 in.
Length (Metric) 58 cm
Width (English) 16 in.
Width (Metric) 41 cm
Height (English) 0.63
Height (Metric) 1.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.