Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Dissecting Boards, Disposable Multipacks
SDP

Catalog No. 22444316 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
6.75 x8 in.
16 x 6.75 in.
16 x 13.5 in.
Description:
12 pack
24 pack
48 pack
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Description
22-444-316 16 x 13.5 in. 12 pack
22-444-314 6.75 x8 in. 48 pack
22-444-315 16 x 6.75 in. 24 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-444-316 Supplier Mopec™ Supplier No. BC009
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mopec Dissecting Boards, Disposable Multipacks are ideal for pathology applications including photography, specimen isolation, specimen pinning and satellite operations

Cutting surface offers standard and metric scales and sizing grids

Specifications

Product Type Dissecting Board
Color Blue
Description 12 pack
Disposable Single-use
Dimensions (L x W) 16 x 13.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.