Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Dissolvable Paper Labels

Catalog No. 11878540 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
100 ft.
300 ft.
Width (English):
1.125 in.
2.25 in.
3 in.
4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
11-878-540 300 ft. 1.125 in.
11-878-543 100 ft. 2.25 in.
11-878-545 100 ft. 3 in.
11-878-547 100 ft. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-878-540 Supplier Brady™ Supplier No. THT1125403WT
Add to Cart
Add to Cart

Brady™ Dissolvable Paper Labels completely dissolve in warm water within 30 seconds, leaving no adhesive residue behind.

  • Ideal for use in laboratory settings, asset tracking, or general use
  • Easy to remove, saving time during re-labeling process
  • Environmentally responsible
  • Pressure-sensitive adhesive allows for quick and easy application

Compliance

RoHS directive 2011/65/EU

Specifications

Adhesive Type Removable
Coating None
Color White
Finish Matte
Format Continuous
Material Paper
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking, General identification, Laboratory labelling, Warehouse marking
For Use With (Equipment) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-1125-403-WT
No. per Pack 1 Tape / Roll
Quantity 1
Size 28.58 mm (W) x 91.44 m (L)
Temperature Range (English) -94°F to +212°F
Temperature Range (Metric) -70°C to +100°C
Thickness (English) 0.0030 in.
Thickness (Metric) 0.0762 mm
Dimensions (L x W) 28.58 mm (W) x 91.44 m (L)
Length (English) 300 ft.
Length (Metric) 91.44 m
Width (English) 1.125 in.
Width (Metric) 28.58 mm
Width (English) Printable Area 28.58 mm
Alternate Part Number THT-1125-403-WT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.