Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Distilling Flasks with Three Angle Necks, Standard Taper Joint
GREENER_CHOICE

Catalog No. 101634A Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
Standard Taper Joint:
19/22 Center, Two 19/22 side
24/40 Center, Two 24/40 side
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
10-163-4A 250 mL 19/22 Center, Two 19/22 side
10-165-5BB 250 mL 24/40 Center, Two 24/40 side
10-163-4B 500 mL 19/22 Center, Two 19/22 side
10-163-3B 1 L 24/40 Center, Two 24/40 side
10-163-3A 500 mL 24/40 Center, Two 24/40 side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-163-4A Supplier Corning™ Supplier No. 4965B250
Add to Cart
Add to Cart

Provide maximum assembly and working space

Cat. No. 4965-250 is also a replacement part for organic chemistry kits (Cat. Nos. 6949 through 6949K).

Cat. No. 4965B-500 is also a replacement part for organic chemistry kits (Cat. Nos. 6949 through 6949K).
TRUSTED_SUSTAINABILITY

Specifications

Description Top style: Standard taper joint
Diameter (English) Outer 3.26 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 5.03 in.
Height (Metric) 12.8 cm
Neck Style Angled
No. per Case 1/Cs.
No. per Pack 1/Pk.
Shape Multi-neck
Standard Taper Joint 19/22 Center, Two 19/22 side
Diameter (Metric) Outer 83 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.