Learn More
Description
- Behind the sliding marker boards are three adjustable shelves
- Constructed of premium maple veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Includes two 4 ft. sliding magnetic porcelain marker boards for the top storage
- Limited Lifetime Warranty
- Made in the USA
- The 48 in.W cabinets have double locking doors with one adjustable shelf
- The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
- Top storage has a map rail that extends the width of the unit
Warranty and Services
Limited Lifetime Warranty
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Split Viewcab Storage Cabinet |
| Color | Oak |
| Material | Oak |
| Dimensions (D x W x H) | 24 x 96 x 84.5 in. |
| Finish | UV |
| Base Style | Rubber Molding |
| Hinge Side | Left and Right |
| Includes | 2 ea. 4 ft. sliding porcelain marker boards |
| No. of Drawers | None |
| No. of Doors | 4 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


