Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Aprons
SCI_ED

Catalog No. S94736MF Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W x H):
48 x 24 x 30 in.
54 x 24 x 30 in.
60 x 24 x 30 in.
Surface Coating:
ChemGuard™
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Surface Coating
S94736MF 54 x 24 x 30 in. ChemGuard™
S94737MF 60 x 24 x 30 in. ChemGuard™
S94735MF 48 x 24 x 30 in. ChemGuard™
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S94736MF Supplier Diversified Spaces™ Supplier No. P7202BK30N
Add to Cart
Add to Cart

Outfit your lab with easy-to-maintain furniture. Diversified Oak Table with Plain Aprons are made of smoothly machined oak, providing long-lasting usability and easy care.

Solid red oak tables with plain aprons and a chemical-resistant finish. Fitted with 2.25 in. (5.7cm) square oak legs.

  • Three tops available: plastic laminate, ChemGuard™ and 1 in. (2.54cm) epoxy resin
  • Legs installed with 0.31 in. (0.79cm) hanger bolts and attached to apron with supplied nuts and washers
  • Legs equipped with nonskid adjustable glides for precise leveling
  • Legs fashioned with rubber leg boots
  • Apron fitted with heavy-duty 13-gauge steel corner braces

Order Info

FASTRAK item — ships within five days

Specifications

Product Type Table
Color Oak, Black
Dimensions (L x W x H) 54 x 24 x 30 in.
Weight (Metric) 35.83 kg
Depth (English) 24 in.
Height (English) 30 in.
Length (English) 54 in.
Depth (Metric) 60.96 cm
Length (Metric) 137.16 cm
Width (English) 24 in.
Height (Metric) 76.2 cm
Includes Plain apron, Steel corner braces
Width (Metric) 60.96 cm
Surface Coating ChemGuard™
Weight (English) 79 lb.
Material Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.