Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Tall Storage Cabinet with Glass Doors
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S14213 Shop All Diversified Spaces Products
Change view
Click to view available options
Color:
Oak
Material:
Wood
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
S14213 Oak Wood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S14213 Supplier Diversified Spaces™ Supplier No. 3574822K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provide added storage in style with the Diversified Tall Storage Cabinet with Glass Doors. Each is made of oak veneers with solid wood framed glass doors.

  • Two- and four- door cabinets with top and bottom doors divided
  • Fixed shelf in middle that allows top and bottom doors to lock separately
  • Right hinged doors have lock which locks both right and left hinged doors
  • Fixed bottom shelf and two adjustable shelves in bottom and top sections each
  • Wood finished with non-emitting UV finish
  • Dimensions: 55.8D x 213.3cm H (22 x 84 in.)
  • Each shelve holds 18.1kg (40 lb.) per square foot
  • Units with 91.4cm, 122cm and 61cm (36, 48 and 24 in.) width have 2.54cm (1 in.) thick shelves
  • Available in three widths: 61cm (two doors), 91.4cm and 122cm (four doors)
<

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Tall Storage Cabinets with Doors
Color Oak
Material Wood
Depth (Metric) 55.8 cm
For Use With (Application) Storage Cabinet
Finish Non-emitting UV
Door Type 4 glass doors
For Use With (Equipment) General Storage
Height (English) 84 in.
Cabinet Type Tall storage
Depth (English) 22 in.
Height (Metric) 213.3 cm
Hinge Side Left and Right
No. of Drawers None
No. of Doors 4
No. of Shelves 8
Warranty Limited Lifetime
Width (English) 48 in.
Width (Metric) 122 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.