Learn More
Description
- Two and four door cabinets with top and bottom doors divided
- Fixed shelf in middle that allows top and bottom doors to lock separately
- Right hinged doors have lock which locks both right and left hinged doors
- Fixed bottom shelf and two adjustable shelves in bottom and top sections each
- Wood finished with non-emitting UV finish
- Each shelve holds 40 lb. (18.1kg) per square foot
- Units with 36 in. and 48 in. (91.4cm and 122cm) width have 1 in. (2.54cm) thick shelves
- Cabinets with 24 in. (61cm) width have 0.75 in. (2cm) thick shelves
- Available in two widths: 24 in. (61cm) two doors, and 48 in. (122cm) four doors
Specifications
Specifications
| Product Type | Tall Storage Cabinets with Doors |
| For Use With (Application) | Storage |
| For Use With (Equipment) | General Storage |
| Warranty | Limited Lifetime |
| Color | Oak |
| Hinge Side | Left and Right |
| No. of Drawers | None |
| No. of Doors | 4 |
| No. of Shelves | 4 |
| Height (English) | 84 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

