Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ DK 20 Digestion Unit
SDP

Catalog No. 07222003
Change view
Click to view available options
Capacity (Metric):
20 x 250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-222-003 20 x 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-222-003 Supplier Velp™ Supplier No. S30100440
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Kjeldahl Digestion Unit with a 20-position aluminum heating block that offers an excellent thermal homogeneity.

  • The DK 20 series perform batch digestion of up to 20 samples with 250 mL test tubes - 42 mm dia.
  • The DK 20 is a versatile digester suitable for Kjeldahl N/Protein applications and Chemical Oxygen Demand in the environmental industry.
  • To use the DK 20 for COD (Chemical Oxygen Demand) is necessary to configure it by adding a different support system able to manage all the glass required for the COD analysis for processing 20 samples simultaneously.
  • For applications where the digestion process produces fumes, acid gases or corrosive substances, the KS 1000 Scrubber is strongly recommended.

EXCELLENT ACCURACY AND REPEATABILITY:

The aluminium heating block ensures high thermal homogeneity heating up to 450°C.

  • Temperature selection with 1°C steps and a precision of ± 0.2°C.
  • Heating block temperature stability of ± 0.5°C.

ENERGY SAVINGS:

The DK Series digesters guarantee fast temperature set point reaching, reducing energy consumption.

  • Average 13% lower consumption compared to the previous models.

SPACE SAVING DESIGN:

Save valuable space under the fume hood with the VELP DK digesters. The design of the DK Series ensures minimum space requirements.

INTUITIVE INTERFACE:

The bright digital display provides maximum visibility and easy reading of the information.

  • Supports the recording of up to 20 methods with 4 temperature ramps.
  • Easy to use interface with 4 buttons.
  • The inclination of the front panel protects it from chemical spillage at high temperatures.

VERSATILITY:

DK models are available with tubes and all necessary parts to operate.

  • A wide range of accessories is available to match analytical requirements.
  • Genuine consumables to digest the samples efficiently.

Specifications

Product Type Kjeldahl Block Digestion System
Display Digital
Voltage 230 V
Capacity (English) 20 x 8.5 oz.
Capacity (Metric) 20 x 250 mL
Dimensions (L x W x H) 5100 x 330 x 140 mm
Includes Instrument and Mandatory Accessories
Material Stainless Steel, Epoxy Painted with Chemical Resistant Coating
No. of Places 20
Temperature (English) Maximum 842°F
Temperature (Metric) Maximum 450°C
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.