Learn More
Velp™ Scientific DK18/26 Digester

Description
- High thermal homogeneity heating up to 450°C
- Temperature of block is constantly controlled by a microprocessor and is highly stable, homogeneous and precise: ±0.5°C at all selectable temperatures
- Stainless steel structure has been specifically designed and tested to ensure strong resistance to chemicals and mechanical stress
- Aluminum block protection grid provides enhanced heating performance and protects heating block from splashes and chemicals
- Bright digital display provides maximum visibility and easy-to-read information
- Performs batch digestion of up to eighteen samples with 100 mL test tubes, reducing the energy consumption
Specifications
Specifications
| Product Type | Kjeldahl Digestion Apparatus |
| Display | Digital |
| Voltage | 115 V |
| Diameter (Metric) Inner | 26 mm |
| Frequency | 50/60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.