Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientifica™ DK18-26 Kjeldahl Digester System
SDP

Catalog No. 07222010
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
07-222-010 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-222-010 Supplier Velp Scientifica™ Supplier No. S30110430
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This digestion unit with an 18-position aluminum heating block offers ideal thermal homogeneity for micro-kjeldahl applications.

  • Ensures high thermal homogeneity heating up to 450°C
  • Temperature of the block is constantly controlled by a microprocessor and is highly stable, homogeneous and precise: ±0.5°C at all selectable temperatures
  • Structure is made of stainless steel designed and tested to ensure strong resistance to chemicals and mechanical stress
  • Aluminum block protection grid provides enhanced heating performance and protects the heating block from splashes and chemicals
  • Performs batch digestion of up to 18 samples with 100 mL, 26 mm dia. test tubes, reducing the energy consumption

Specifications

Product Type Kjeldahl Digestion Apparatus
Display Digital
Voltage 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.