Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientifica™ DK6-48 Kjeldahl Digester System
SDP

Catalog No. 07222008
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
07-222-008 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-222-008 Supplier Velp Scientifica™ Supplier No. S30110410
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This digestion unit with a 6-position aluminum heating block is for test tubes of 48 mm diameter, and offers ideal thermal homogeneity.

  • Ensures high thermal homogeneity, heating up to 450°C
  • Temperature of the block is constantly controlled by a microprocessor and is highly stable, homogeneous and precise: 0.5°C at all selectable temperatures
  • Program your methods with digestion time and up to 4 temperature ramps through the intuitive digital display
  • Very compact dimensions: the new aluminum heating block has been lowered as a consequence of the enhancedperformance
  • Structure is manufactured from stainless steel studied and tested to assure a strong resistance to chemical or mechanical agents
  • Perform batch digestion of up to 6 samples with 300 mL, 48 dia. test tubes, reducing the power consumption to 13% compared to the previous series

Specifications

Product Type Kjeldahl Digestion Apparatus
Display Digital
Voltage 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.