Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ Scientific DK6 Digester
SDP

Catalog No. 11392205
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
11-392-205 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-392-205 Supplier Velp™ Scientific Supplier No. F30110400
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Kjeldahl Digestion Unit with a six position aluminum heating block that offers high thermal homogeneity.

  • High thermal homogeneity heating up to 450°C
  • Temperature of block is constantly controlled by a microprocessor and is highly stable, homogeneous and precise: ±0.5°C at all selectable temperatures
  • Stainless steel structure has been specifically designed and tested to ensure strong resistance to chemicals and mechanical stress
  • Through the intuitive graphic display, it is possible to set up to 20 methods with 4 temperature ramps
  • Performs batch digestion of up to six samples with 250 mL test tubes

Specifications

Product Type Kjeldahl Digestion Apparatus
Display Digital
Voltage 115 V
Diameter (Metric) Inner 42 mm
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.