Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems DM IL LED

Catalog No. 01672693 Shop All Leica Microsystems Products
Change view
Click to view available options
Head Style:
Trinocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-672-693 Trinocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-672-693 Supplier Leica Microsystems Supplier No. 8122662
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

The Leica DM IL LED enables phase contrast and fluorescence imaging for cell analysis. Its Leica K3C camera allows seamless documentation of routine tasks in cell culture labs, including confluency and transfection efficiency checks.

The Leica DM IL LED, equipped with a Leica K3C camera, is tailored for phase contrast and fluorescence imaging of cell cultures and individual cells. The system and the intuitive LASX software document seamlessly routine tasks in cell culture labs like confluence estimation and transfection efficiency checks. Elevate your cell culture research with the Leica DM IL LED, featuring a color camera for seamless image capture and providing superior fluorescence capabilities for enhanced visualization and insights into dynamic cell culture phenomena.

Microscope Platform
  • 11521265 Leica DM IL LED Fluo
  • Incident Light Fluorescence
Transmitted Light
  • 11521251 Condenser S40 / 0.45
  • 11521253 Slider for lightrings S40, complete
Objective
  • 11506402 Obj. HI PLAN CY 10x/0.25 PH1
Documentation Port
  • 11521249 Trinocular tube HC ILT
  • 11507801 Eyepiece HC PLAN 10x/20 BR.
  • 11507802 Eyepiece HC PLAN 10x/20 BR.M
Accessories
  • 11512596 Dust cover for DM IL, ILM
Includes:
  • 11521265 Leica DM IL LED Fluo
  • 11521251 Condenser S40 / 0.45
  • 11521253 Slider for lightrings S40, complete
  • 11506402 Obj. HI PLAN CY 10x/0.25 PH1
  • 11521249 Trinocular tube HC ILT
  • 11507801 Eyepiece HC PLAN 10x/20 BR.
  • 11507802 Eyepiece HC PLAN 10x/20 BR.M
  • 11512596 Dust cover for DM IL, ILM
  • 11547114 Leica K3C (Color)
  • 11541544 C-mount HC 0.55x
  • 11504264 pe 300 white MB
  • 11504269 Fluid light guide Ø3x2000mm / series 380
  • 11504117 Lightguide coupler 1 in.
  • 11504127 Adapter sleeve for DM IL and DM1000
  • 11504174 Filter system GFP ET, s
  • 11506408 Obj. HI PLAN 4x/0.10 PH0
  • 11506272 Obj.HI PLAN I 20x/0.30 PH1
  • 11506203 Obj. HC PL FL L 40x/0.60 CORR PH2
TRUSTED_SUSTAINABILITY

Specifications

Voltage 100/240 V
Magnification Power 40X, 200X, 400X
Objective Types Plan, Plan Fluotar
Eyepiece 10X/22 mm
Lighting Type LED, Fluorescence
Head Style Trinocular, 45° Inclined
Camera Type 6.3MP Color CMOS
Display Type None
Model DM IL LED Fluo
Product Type Educational Microscope
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.