Learn More
Leica Microsystems DM300 Monocular Life Sciences Educational Microscope
Shop All Leica Microsystems ProductsDescription
The Leica DM300 monocular microscope is a purpose-built instrument designed to enrich educational experiences. Tailored for classroom settings, this microscope offers a straightforward and educational platform for students to explore the microscopic realm. With its user-friendly design and reliable optics, the Leica DM300 monocular version provides an accessible and engaging tool for educators dedicated to fostering hands-on learning. Elevate your classroom with this microscope, designed to make the study of microscopy an educational journey that is both effective and enjoyable for students.
- DM 300 Right Hand Stage Stand with 4 position nosepiece
- Universal Power Supply, mechanical stage with slide holder
- Pre-Centered and Pre-Focused Abbe condenser with adjustable aperture diaphragm and labels for matching objective magnifications
- LED illumination with continuous intensity control
- Dust cover
- User Documents
- 45 degree Monocular EZ Tube with integrated 10X/18 eyepiece with pointer and preset diopter
- Achromat Objectives 4X/0.10NA, 10X/0.25 NA, 40X/0.65 NA, 100x/1.25 NA
- Oil Immersion, 10ml oil
- 13613383 DM300 Binoc, Mech. Stage, Abbe, 4 Obj.
- 13613900 U.S. power cord
Specifications
Specifications
| Eyepiece | 10X/18 mm, with pointer |
| Head Style | Monocular |
| Lighting Type | LED, Transmitted Light |
| Magnification Power | 4X, 10X, 40X, 100X |
| Model | DM300 |
| Objective Types | Achromatic |
| Product Type | Educational Microscope |
| Voltage | 100/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.