Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco DNA CentriVap™ Pro with Glass Lid
GREENER_CHOICESDP

Catalog No. 12199540 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
12-199-540 115 V
12-199-533 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-199-540 Supplier Labconco Supplier No. 8531100
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Vacuum concentrator that is designed to speed evaporation of solvents from DNA samples and other very small samples.

  • All-in-one configuration designed to speed evaporation of solvents from DNA samples and other very small samples. Ready for sample processing right out of the box. Stainless Steel DNA Rotor included.
  • Protect the vacuum pump and the environment. One is located between the chamber and vacuum pump. The other is located at the pump's exhaust outlet.
  • Corrosion-resistant. Achieves vacuum of 7 mBar and has a pumping capacity of 38 L/min. The built-in pump is easily removed for service.
  • Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
  • The large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
  • A full suite of advanced smart features puts you in complete control of your samples. Customize run parameters, record and download sample data, set up automated device alerts through
  • Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
  • Accommodates up to 72 (1.5 mL) microcentrifuge tubes or 84 (0.5 mL) microcentrifuge tubes.
  • Built in methods menu for processing common laboratory sample types.

Specifications

Chamber Material Epoxy-coated Aluminum
Model DNA CentriVap Pro
Temperature Range (Metric) Ambient to 100°C
Volume (Metric) Up to 50 mL
Plug Type North American
Voltage 115 V
Product Type Vacuum Concentrator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.