Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ DNA Model Kit
SDPSCI_ED

Catalog No. S06993 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Product Type:
DNA Model Kit
DNA Model Unassembled
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S06993 DNA Model Unassembled
S06991 DNA Model Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S06993 Supplier United Scientific™ Supplier No. DNAM03U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DNA Model Kit accurately depicts a 16-base-pair section of DNA.

  • Built to a scale of 10 cm to 1 nm
  • Phosphate-deoxyribose backbone and four bases represented by custom plastic moldings
  • Shows shapes of molecules in scale and illustrates bonding between them
  • Model is supported by a central pillar, which can rotate on a circular stand

Specifications

For Use With (Application) Explains key concepts related to DNA structure
Height (English) 25 in.
Height (Metric) 63.5 cm
Includes Single Model, Unassembled
Length (English) 9 in.
Material Plastic
Width (English) 9 in.
Product Type DNA Model Unassembled
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.