Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ DNA Sequencing Systems: Combs for Discontinued Model FB-SEQ-2045

Catalog No. p-4889663 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric) Teeth:
0.4 mm
Volume (Metric) Well:
9μL
15μL
Product Type:
Sharktooth Comb
Teeth Count:
20
30
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Teeth Volume (Metric) Well Product Type Teeth Count
FB-SEQ-210 0.4 mm 15μL Sharktooth Comb 20
FB-SEQ-211 0.4 mm 9μL Sharktooth Comb 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB-SEQ-210

missing translation for 'validMainframeMsg'

DNA Sequencing Systems Combs for discontinued model FB-SEQ-2045

For use with discontinued model FB-SEQ-2045

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl s4s aluminum backed sequencer system
Height (English) Footprint 19.6 in.
Height (Metric) Footprint 50 cm
Length (English) Footprint 9 in.
Length (English) Gel 17.7 in.
Length (Metric) Footprint 23 cm
Length (Metric) Gel 45 cm
Product Type Sharktooth Comb
Teeth Count 20
Thickness (Metric) Teeth 0.4 mm
Volume (Metric) Well 15μL
Width (English) Footprint 10.6 in.
Width (Metric) Footprint 27 cm
Width (Metric) Gel 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.