Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ dNTP Mix (25 mM each)
GSA_VA

Catalog No. FERR1122
Change view
Click to view available options
Quantity:
1 mL
5 x 1 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
FERR1122 5 x 1 mL
FERR1121 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FERR1122 Supplier Thermo Scientific™ Supplier No. R1122
Add to Cart
Edge
Add to Cart

Thermo Scientific dNTP Mix (25 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 25 mM.

Thermo Scientific dNTP Mix (25 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 25 mM. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. Mixes offer the possibility to reduce the number of pipetting steps and the risk of reaction set up errors. They are designed for many different molecular biology applications.

Features
• Greater than 99% purity confirmed by HPLC
• Free of human and E. coli DNA
• Long term stability, even after multiple freeze-thaw cycles when properly stored
• Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
• Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C, 3 minutes at 72°C)

Applications
• Long range PCR (40 kb)
• cDNA synthesis
• PCR, RT-PCR, qPCR
• High fidelity PCR
• DNA labeling and sequencing
• LAMP, RDA, MDA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Concentration 25 mM
Content And Storage dNTP Mix (25 mM) contains premixed dATP, dCTP, dGTP and dTTP at a final concentration of 25 mM (5 x 1 mL)

Store at –20°C.
Form Liquid
Label or Dye Unlabeled
Purity or Quality Grade >99%
Quantity 5 x 1 mL
Shipping Condition Dry Ice
For Use With (Application) Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR)
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.