Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Dog Diet, Purified, Powder
Dog diet containing casein, sucrose, lard, fiber, mineral and vitamin mix.
$871.00 - $3295.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Numéro de catalogue | Numéro du manufacturier. | Quantity | Prix | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Numéro de catalogue | Numéro du manufacturier. | Quantity | Prix | Quantity & Availability | |||||
MP296007910
|
MP Biomedicals
0296007910 |
10 kg |
Each for $871.00
|
|
|||||
MP296007920
|
MP Biomedicals
0296007920 |
20 kg |
Each for $1,512.00
|
|
|||||
MP296007950
|
MP Biomedicals
0296007950 |
50 kg |
Each for $3,295.00
|
|
|||||
Description
- Diet specifically made for dogs and dog research
- Dog diet containing casein, sucrose, lard, fiber, mineral and vitamin mix
Spécifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
missing translation for 'spotOppurtunityImprovement'missing translation for 'shareContentCorrection'
missing translation for 'provideContentCorrection'
missing translation for 'type03FormHeader'
missing translation for 'productTitle'