Learn More
Description
- Jacket with removable drawstring hood, take up snaps at wrists
- PVC/Hi-tensil polyester/PVC
- Zipper front with double storm flap, no pockets or vents
- Inner sleeves to prevent splash back
- Limited Flammability
- NOT intended for use as protection against ARC Flash or Flash Fire
Specifications
Specifications
| Size | 3X-Large |
| Gender | Unisex |
| Material | Polyester, PVC |
| Color | Green |
| Closure Type | Zipper |
| Certifications/Compliance | Limited Flammability |
| Cuff Style | Snap |
| Disposable | Reusable |
| Finish | Smooth |
| Hood Type | Detachable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.