Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ domnick hunter™ NITROX™ UHP Hydrogen Generator

Catalog No. 111005599 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Flow Rate:
0-160 cc/min
0-250 cc/min
0-500 cc/min
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
11-100-5599 0-160 cc/min
11-100-5558 0-250 cc/min
11-100-5530 0-500 cc/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-5599 Supplier MilliporeSigma™ Supelco™ Supplier No. 27748U
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

A safe and economic alternative to high pressure gas cylinders

  • A safe and economic alternative to high pressure gas cylinders
  • Delivers a continuous stream of 99.999% pure hydrogen
  • Ideal for carrier gas and fuel gas applications
  • Suitable for use with any laboratory instrument requiring a supply of ultra high purity hydrogen
  • Utilizes a proprietary ion exchange membrane to produce ultra-high-purity hydrogen from laboratory grade deionized water, totally eliminating the need for a caustic solution
  • Hydrogen is generated only on demand, at low pressure, and minimal volume is stored within the unit
  • The unique digital display gives system status and diagnostic capabilities not available on any other competitive hydrogen generator
  • Designed for total safety and highly reliable operation
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 0-160 cc/min
For Use With (Equipment) Any Laboratory Instrument Requiring a Supply of Ultra High Purity Hydrogen
Model 20 H
For Use With (Application) Carrier Gas and Fuel Gas Applications
Purity 99.999% Pure Hydrogen
Type Hydrogen Gas Generator

NITROX is a trademark of domnick hunter group PLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.