Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ domnick hunter™ Zero Air Generator

Catalog No. 111005625 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Flow Rate:
3500 cc/min
Voltage:
110 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Voltage
11-100-5625 3500 cc/min 110 V
11-100-5626 3500 cc/min 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-5625 Supplier MilliporeSigma™ Supelco™ Supplier No. 27759U
Add to Cart
Add to Cart
Request a Quote

Produces a continuous supply of air that is virtually free of hydrocarbons, including methane

  • Employs a catalytic oxidation system to produce a continuous supply of air that is virtually free of hydrocarbons, including methane
  • Incoming compressed air is filtered to remove oil, water, and particles
  • Filtered air is passed over a heated platinum catalyst that converts methane and oxygen in the air to carbon dioxide and water
  • If the hydrocarbon content of the input air is less than 10 ppm (as methane), the residual hydrocarbon concentration (as methane) is less than 0.1 ppm
  • A high efficiency 0.01 μm filter downstream of the catalyst ensures further removal of particles from the product stream
  • Maintenance filter kits and warranty information available upon request
  • Low power usage
  • Easy to wall mount
  • CE approved
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Approved
Flow Rate 3500 cc/min
Voltage 110 V
Includes 0.01 μm Filter
Model 35
For Use With (Application) Producing a Continuous Supply of Air
Type Air Generator

domnick hunter is a registered trademark of Parker Hannifin

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.