Learn More
Description
- Precision-machined plunger and barrel for excellent fitting and tightness
- Permanent, high-visibility graduations for accurate dispensing
- Metal Luer Lock nozzle for secure, leak-free connections
- Sterilization up to 160°C (320°F)
- Low-cost, reusable alternative to plastic syringes
- Sizes available from 1 mL to 250 mL
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel) |
| Needle Gauge | No Needle Included |
| Product Type | Glass Syringe |
| Disposable | Reusable |
| Volume (Metric) | 0.5 μL |
| Connection Type | Luer Lock |
| Graduated | Yes |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
