Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Double Benchtop Bulk Storage Bin
SDP

Catalog No. 22000266
Change view
Click to view available options
Color:
Clear
Dimensions (L x W x H):
7.5 x 14.5 x 7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
22-000-266 Clear 7.5 x 14.5 x 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-266 Supplier Poltex Supplier No. DOUBBIN77

missing translation for 'validMainframeMsg'

Poltex Double Benchtop Bulk Storage Bin holds loose lab items such as tips, microtubes, caps, etc.

  • Two compartments with sliding lids
  • Durable PETG construction
  • Loads from the top, dispenses from the front

Specifications

Type Storage Bin
Color Clear
Quantity 1/Cs.
Dimensions (L x W x H) 7.5 x 14.5 x 7.5 in.
Length (English) 7.5 in.
Width (English) 14.5 in.
Height (English) 7.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.