Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Double Coated Urethane Foam Tape

Catalog No. 19072074 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
18 yd. x 1 in.
18 yd. x 1/2 in.
36 yd. x 1 in.
36 yd. x 3/4 in.
Thickness (English):
125 mil
250 mil
62 mil
Description:
Flexible
Semi-rigid
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English) Description
19-072-074 18 yd. x 1 in. 250 mil Semi-rigid
19-072-094 36 yd. x 1 in. 62 mil Flexible
19-072-061 36 yd. x 3/4 in. 62 mil Flexible
19-072-018 36 yd. x 1 in. 125 mil Flexible
19-072-101 18 yd. x 1/2 in. 250 mil Semi-rigid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-072-074 Supplier 3M™ Supplier No. 7000144639
Add to Cart
Add to Cart

3M™ Double Coated Urethane Foam Tape is an open cell foam tape that offers high shear strength.

  • High shear adhesive with high temperature resistance
  • Durable foam is ideal for interior mounting applications
  • Ideal for bonding, attaching, and mounting
  • Thick foam dampens and prevents vibration and open-cell structure aids component cooling
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Automotive, Commercial Solutions, Design and Construction, Manufacturing, Transportation
Adhesive Type Acrylic
Color Off-white
Description Semi-rigid
Dimensions (L x W) 18 yd. x 1 in.
Material Urethane Foam
Quantity 9 Rolls/Cs.
Thickness (English) 250 mil
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.