Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Double Convex Glass Lens
SCI_ED

Catalog No. p-9247005 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
38 mm
50 mm
75 mm
Length (Metric) Focal:
100 mm
1000 mm
150 mm
200 mm
250 mm
300 mm
300 to 1000 mm
50 mm
500 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Focal
S27391 75 mm 1000 mm
S27388 75 mm 150 mm
S27389 75 mm 250 mm
S27390 75 mm 500 mm
S23669 38 mm 50 mm
S23670 38 mm 100 mm
S13999 38 mm 150 mm
S24360 38 mm 200 mm
S27706 38 mm 250 mm
S24361 38 mm 300 to 1000 mm
S24362 50 mm 50 mm
S24363 50 mm 100 mm
S24364 50 mm 150 mm
S23671 50 mm 200 mm
S27707 50 mm 250 mm
S27708 75 mm 100 mm
S23672 75 mm 200 mm
S24366 75 mm 300 mm
S24365 75 mm 300 to 1000 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. S27391 Supplier Eisco™ Supplier No. PH0534RCV2
Add to Cart
Add to Cart

Perform experiments with a high quality, optically true lens. The Double Convex Glass Lens is made of optically worked, highly polished glass with ground edges.

  • Spherical
  • Optically worked glass
  • Ground edges
  • Highly polished

Specifications

Material Glass
Diameter (Metric) 75 mm
Diameter (English) 3 in.
For Use With (Application) Educational Purposes, Top Spinning
Length (Metric) Focal 1000 mm
Product Type Double Convex Lens
Shape Double Convex Circle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.