Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Double Cylinder Hand Truck with Firewall

Catalog No. 19085766 Shop All Justrite Safety Group Products
Change view
Click to view available options
Includes:
10.5 in. Pneumatic Wheels
16 in. Pneumatic Wheels
16 in. Pneumatic Wheels, Rear Casters
20 in. Steel Wheels
Hoist Ring, 16 in. Pneumatic Wheels, Rear Casters and Tool Box
Hoist Ring, 16 in. Pneumatic Wheels, Tool Box
Hoist Ring, 20 in. Steel Wheels, Tool Box
Load Bearing Capacity (English):
600 lb.
700 lb.
1000 lb.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Load Bearing Capacity (English)
19-085-766 10.5 in. Pneumatic Wheels 700 lb.
19-085-765 16 in. Pneumatic Wheels 1000 lb.
19-085-767 16 in. Pneumatic Wheels, Rear Casters 1000 lb.
19-085-768 20 in. Steel Wheels 600 lb.
19-085-769 Hoist Ring, 20 in. Steel Wheels, Tool Box 600 lb.
19-085-770 Hoist Ring, 16 in. Pneumatic Wheels, Tool Box 600 lb.
19-085-771 Hoist Ring, 16 in. Pneumatic Wheels, Rear Casters and Tool Box 600 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-085-766 Supplier Justrite™ Supplier No. 35042
Add to Cart
Add to Cart

Justrite™ Double Cylinder Hand Truck with Firewall moves easily around a construction site, into locations with poor accessibility, or from floor to floor with this hoist-equipped design

  • Safely store and transport a pair of fuel and oxidizer cylinders, common in welding applications, up to 13-in (330-mm) and 10-in (254-mm) in diameter, respectively
  • Constructed using 1.25-in (32-mm) diameter round steel tube with continuous welding, these durable, double-cylinder trucks provide optimum safety, strength, and longevity
  • Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking
  • Zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder-coat finish throughout for long life and smooth handling
  • Steel encased Marinite™ creates a one-hour fire barrier between the fuel and oxidizer
  • Optional locking posts and collar plates ensure total cylinder immobilization for hoisting applications
  • Configured with steel wheels with dual ball bearings for easier rolling
  • Optional wide-set dual swivel caster assemblies for easier, stable transport
  • Two heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder, eliminating cylinder rolling potential seen in chain-secured units
  • Included welded loop chains provide a secondary means for securing the cylinders
  • Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck
  • Triple grip push handle greatly enhances safety on top heavy loads by expanding available grip area for improved leverage and swing radius.

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Load Bearing Capacity (English) 700 lb.
Load Bearing Capacity (Metric) 318 kg
Material Steel
Color Gray
For Use With (Equipment) Gas cylinder
Height (Metric) 1549 mm
Includes 10.5 in. Pneumatic Wheels
Length (Metric) 889 mm
Weight (English) 44 lb.
Width (Metric) 889 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.