Learn More
Description
- Safely store and transport a pair of fuel and oxidizer cylinders, common in welding applications, up to 13-in (330-mm) and 10-in (254-mm) in diameter, respectively
- Constructed using 1.25-in (32-mm) diameter round steel tube with continuous welding, these durable, double-cylinder trucks provide optimum safety, strength, and longevity
- Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking
- Zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading
- Corrosion-resistant powder-coat finish throughout for long life and smooth handling
- Steel encased Marinite™ creates a one-hour fire barrier between the fuel and oxidizer
- Optional locking posts and collar plates ensure total cylinder immobilization for hoisting applications
- Configured with steel wheels with dual ball bearings for easier rolling
- Optional wide-set dual swivel caster assemblies for easier, stable transport
- Two heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder, eliminating cylinder rolling potential seen in chain-secured units
- Included welded loop chains provide a secondary means for securing the cylinders
- Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck
- Triple grip push handle greatly enhances safety on top heavy loads by expanding available grip area for improved leverage and swing radius.
Compliance
OSHA, CGA P1, NFPA55
Warranty and Services
1 YEAR
Specifications
Specifications
| Load Bearing Capacity (English) | 1000 lb. |
| Load Bearing Capacity (Metric) | 454 kg |
| Material | Steel |
| Color | Gray |
| For Use With (Equipment) | Gas cylinder |
| Height (Metric) | 1549 mm |
| Includes | 16 in. Pneumatic Wheels, Rear Casters |
| Length (Metric) | 889 mm |
| Weight (English) | 67 lb. |
| Width (Metric) | 889 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.