Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Double Cylinder Hand Truck with Hoist Ring

Catalog No. 19085758 Shop All Justrite Safety Group Products
Change view
Click to view available options
Includes:
10.5 in. Pneumatic Wheels
10.5 in. Pneumatic Wheels, Rear Casters
10.5 in. Pneumatic Wheels, Rear Casters and Tool Tray
16 in. Pneumatic Wheels
20 in. Steel Wheels
Length (Metric):
813 mm
889 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Length (Metric)
19-085-758 10.5 in. Pneumatic Wheels, Rear Casters 889 mm
19-085-754 20 in. Steel Wheels 813 mm
19-085-756 10.5 in. Pneumatic Wheels, Rear Casters and Tool Tray 889 mm
19-085-757 10.5 in. Pneumatic Wheels 889 mm
19-085-762 16 in. Pneumatic Wheels 889 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-085-758 Supplier Justrite™ Supplier No. 35026
Add to Cart
Add to Cart

Justrite™ Double Cylinder Hand Truck with Hoist Ring allows users to move gas cylinders easily around a construction site, into locations with poor accessibility, or from floor to floor. Designed for a pair of cylinders (usually oxy-acetylene) common in welding applications, up to 13-in (330-mm) and 10-in (254-mm) in diameter, respectively

  • Fully welded construction using 1.25-in (32-mm) diameter round steel tube
  • Provide optimum safety, strength, and longevity
  • Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking
  • Extensive structural framing with 0.375-in (10-mm) thick hoist plates make these units safe when lifted by hoist rigs
  • Triple grip handle design helps user control the high center of gravity by expanding available grip area for improved leverage and swing radius
  • Zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading
  • Locking posts and collar plates ensure total cylinder immobilization
  • Configured with either steel or steel hub pneumatic wheels with dual ball bearings for easier rolling
  • Optional: Wide-set dual swivel caster assemblies for easier, stable transport that fold flat for storage
  • Rated at 600-lb (136-kg) weight capacity
  • Two heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder—eliminate any cylinder rolling potential seen in chain-secured units
  • Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck
  • Triple grip handle design helps user control the high center of gravity by expanding available grip area for improved leverage and swing radius
  • Accessorize hand trucks with an optional tool tray or lockable tool box for securing torches and other equipment
  • Developed for the US Navy for use on submarines

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Material Steel
Color Gray
For Use With (Equipment) Gas cylinder
Height (Metric) 1753 mm
Includes 10.5 in. Pneumatic Wheels, Rear Casters
Length (Metric) 889 mm
Weight (English) 49 lb.
Width (Metric) 889 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.