Learn More
Description
- For use with Metro Super Erecta™, Super Erecta Pro™ Super Adjustable™ and MetroMax i™ shelving systems
- Kit includes eight 74 in. (188cm) high -UP posts, four V-groove casters; one stainless steel center channel caster assembly, donut bumpers, tie bar brackets and other hardware
Order Info
Order one kit per double-deep system. Shelves are sold separately.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Mobile Unit Kit |
| Includes | Eight 74 in. high up posts, four V-groove casters, one Stainless Steel center channel caster assembly, donut bumpers, tie bar brackets and other hardware |
| Width (Metric) Shelf | 53 cm |
| Width (Metric) | 53 cm |
| Width (English) Shelf | 21 in. |
| Width (English) | 21 in. |
| Finish | Chrome |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ shelving system |
| Material | Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
