Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Double-Deep qwikTRAK™ Mobile Unit Kits
GSA_VA

Catalog No. 17823747 Shop All Metro Products
Change view
Click to view available options
Width (English):
18 in.
21 in.
24 in.
Width (English) Shelf:
18 in.
21 in.
24 in.
Finish:
Chrome
Heavy Polymer
Metroseal Green Epoxy
Stainless Steel
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Width (English) Shelf Finish
17-823-747 24 in. 24 in. Metroseal Green Epoxy
17-823-749 21 in. 21 in. Stainless Steel
17-823-750 24 in. 24 in. Stainless Steel
17-823-755 24 in. 24 in. Heavy Polymer
17-823-748 18 in. 18 in. Stainless Steel
17-823-744 24 in. 24 in. Chrome
17-823-754 18 in. 18 in. Heavy Polymer
17-823-743 21 in. 21 in. Chrome
17-823-745 18 in. 18 in. Metroseal Green Epoxy
17-823-742 18 in. 18 in. Chrome
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17-823-747 Supplier Metro™ Supplier No. LBTM24K3
Add to Cart
Add to Cart

Kit provides components for shelving units that fit on tracks for added mobility

  • For use with Metro Super Erecta™, Super Erecta Pro™ Super Adjustable™ and MetroMax i™ shelving systems
  • Kit includes eight 74 in. (188cm) high -UP posts, four V-groove casters; one stainless steel center channel caster assembly, donut bumpers, tie bar brackets and other hardware

Order Info

Order one kit per double-deep system. Shelves are sold separately.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Unit Kit
Width (English) 24 in.
Width (English) Shelf 24 in.
Width (Metric) Shelf 61 cm
Width (Metric) 61 cm
Finish Metroseal Green Epoxy
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ shelving system
Includes Eight 74 in. high up posts, four V-groove casters, one Stainless Steel center channel caster assembly, donut bumpers, tie bar brackets and other hardware
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.