Learn More
Description
- For use with Metro Super Erecta™, Super Erecta Pro™ Super Adjustable™ and MetroMax i™ shelving systems
- Kit includes eight 74 in. (188cm) high -UP posts, four V-groove casters; one stainless steel center channel caster assembly, donut bumpers, tie bar brackets and other hardware
Order Info
Order one kit per double-deep system. Shelves are sold separately.
Specifications
Specifications
| Product Type | Mobile Unit Kit |
| Finish | Stainless Steel |
| Width (Metric) | 61 cm |
| Width (Metric) Shelf | 61 cm |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ shelving system |
| Includes | Eight 74 in. high up posts, four V-groove casters, one Stainless Steel center channel caster assembly, donut bumpers, tie bar brackets and other hardware |
| Width (English) Shelf | 24 in. |
| Width (English) | 24 in. |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.