Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Double-Dipped PVC Gloves, Gauntlet Style

Catalog No. 19047457 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Green
Length (English):
10 in.
12 in.
14 in.
Grip Design:
Rough
Sandpatch
Liner Material:
Interlock Knit
Jersey
Knit
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Grip Design Liner Material
19-047-457 Black 10 in. Sandpatch Knit
19-068-178 Green 10 in. Rough Jersey
19-120-1471 Black 10 in. Rough Jersey
19-046-385 Black 12 in. Rough Jersey
19-046-386 Black 14 in. Rough Jersey
19-120-1473 Black 12 in. Sandpatch Interlock Knit
19-120-1474 Black 14 in. Sandpatch Interlock Knit
19-047-458 Black 12 in. Sandpatch Jersey
19-047-467 Black 14 in. Sandpatch Jersey
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Catalog No. 19-047-457
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Provides enhanced cut resistance and excellent wet or slippery grip

Gauntlet length, covers forearm

  • Available with sandy or rough acid grip finish
  • Enhanced cut resistance
  • Excellent wet or slippery grip
  • Interlock lining provides great dexterity
  • Jersey lining provides comfort and moderate insulation

Specifications

Certifications/Compliance FDA 510(k)
Certifications/Compliance (Europe) CE marked
Applications Industrial
Color Black
Latex Free Yes
Material PVC
Product Type Chemical-resistant Gloves
Size Universal
EN388 Standard EN 388:4121
For Use With (Application) Mining, construction, refining, petrochemicals and handling oily materials
Glove Cuff Style Gauntlet
Grip Design Sandpatch
Liner Material Knit
Lining Lined
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.