Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Double Gown Isolation Station

Catalog No. 22505305
Change view
Click to view available options
Height (English):
30.70 in.
30.75 in.
30.85 in.
30.98 in.
40.41 in.
Depth (English):
4 in.
4.35 in.
4.75 in.
5.08 in.
7.63 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Depth (English)
22-505-305 30.70 in. 4 in.
22-505-180 30.75 in. 4 in.
22-505-342 30.85 in. 4.35 in.
22-505-240 30.75 in. 4.75 in.
22-505-166 30.98 in. 5.08 in.
22-505-161 40.41 in. 7.63 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-505-305 Supplier Marketlab Supplier No. PS4150512
Add to Cart
Add to Cart

Organizes Gowns, Gloves, Masks, and other essential PPE for convenient access in healthcare environments.

  • Holds disposable or reusable gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, two boxes of earloop masks, and miscellaneous items
  • ADA and CMS wall protrusion compliant
  • Mask and gown boxes may be deeper than 4 in.; if so, remove from box to place in unit
  • Keyholes for wall mounting, or door hanger cutout for use with wall or door hanger
  • Available in ABS plastic and aluminum construction
  • Compartments are versatile and will accommodate many different products, such as small wipe canisters, rolled face shields, and folded laundered gowns
  • Dispenser can be mounted to the wall or on a hanger through the cutout in the back
  • ABS is chemical and stress-crack resistant, dimensionally stable, and will hold up to long-term use
  • Use mild soap and water to clean

Specifications

Product Type PPE Dispenser
Color Beige
Depth (English) 4 in.
Width (English) 25.05 in.
Height (English) 30.70 in.
Holds PPE
Material Aluminum
Mounting Keyhole Slots
No. of Compartments 8
Product Style Top and Side Loading
Includes ADA Station
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.