Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Double Long Metal Pulley
SCI_ED

Catalog No. S15116 Shop All Eisco Products
Change view
Click to view available options
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S15116 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15116 Supplier Eisco™ Supplier No. PH0278D
Add to Cart
Add to Cart

A double long metal pulley mounted in a metal frame with two hooks attached to each end of the mounting.

  • Aluminum body, mounted in heavy duty metal frame
  • Two hooks attached to each end of metal frame for hanging
  • Pulley diameter: 1.5 in. (small wheel), 2 in. (large wheel)
  • Measures 5.75 in. long and 0.75 in. wide
  • Accurately centered

Specifications

Product Type Double Long Pulley
Material Aluminum
Color Blue
Diameter (English) 1.5 in., 2 in.
Diameter (Metric) 3.8 cm, 5 cm
Includes Two Hooks
Length (English) 5.75 in.
Length (Metric) 14.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.