Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Double Open Wrench (Metric)
SDP

Catalog No. 19174784 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Drive Size:
6 x 7 mm
6 x 8 mm
7 x 8 mm
7 x 9 mm
8 x 9 mm
8 x 10 mm
9 x 10 mm
9 x 11 mm
10 x 11 mm
10 x 12 mm
10 x 13 mm
10 x 14 mm
11 x 12 mm
11 x 13 mm
11 x 14 mm
12 x 13 mm
12 x 14 mm
13 x 14 mm
13 x 15 mm
14 x 15 mm
14 x 16 mm
14 x 17 mm
16 x 17 mm
16 x 18 mm
17 x 19 mm
17 x 22 mm
18 x 19 mm
18 x 20 mm
18 x 22 mm
19 x 22 mm
19 x 24 mm
20 x 22 mm
21 x 22 mm
21 x 23 mm
22 x 23 mm
22 x 24 mm
22 x 27 mm
23 x 26 mm
24 x 26 mm
24 x 27 mm
24 x 30 mm
25 x 28 mm
26 x 29 mm
27 x 30 mm
27 x 32 mm
30 x 32 mm
30 x 34 mm
30 x 36 mm
32 x 36 mm
34 x 36 mm
36 x 41 mm
41 x 46 mm
46 x 50 mm
50 x 55 mm
50 x 60 mm
55 x 60 mm
65 x 70 mm
70 x 75 mm
58 product options available for selection
Product selection table with 58 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Drive Size
19-174-784 10 x 13 mm
19-174-782 10 x 11 mm
19-174-783 10 x 12 mm
19-174-785 10 x 14 mm
19-174-797 11 x 12 mm
19-174-798 11 x 13 mm
19-174-799 11 x 14 mm
19-174-800 12 x 13 mm
19-174-801 12 x 14 mm
19-174-804 13 x 14 mm
19-174-805 13 x 15 mm
19-174-806 14 x 15 mm
19-174-807 14 x 16 mm
19-174-808 14 x 17 mm
19-174-812 16 x 17 mm
19-174-813 16 x 18 mm
19-174-816 17 x 19 mm
19-174-817 17 x 22 mm
19-174-818 18 x 19 mm
19-174-819 18 x 20 mm
19-174-820 18 x 22 mm
19-174-821 19 x 22 mm
19-174-822 19 x 24 mm
19-174-824 20 x 22 mm
19-174-828 21 x 22 mm
19-174-829 21 x 23 mm
19-174-830 22 x 23 mm
19-174-831 22 x 24 mm
19-174-832 22 x 27 mm
19-174-834 23 x 26 mm
19-174-835 24 x 26 mm
19-174-836 24 x 27 mm
19-174-837 24 x 30 mm
19-174-840 25 x 28 mm
19-174-841 26 x 29 mm
19-174-842 27 x 30 mm
19-174-843 27 x 32 mm
19-174-846 30 x 32 mm
19-174-847 30 x 34 mm
19-174-848 30 x 36 mm
19-174-849 32 x 36 mm
19-174-850 34 x 36 mm
19-174-851 36 x 41 mm
19-174-852 41 x 46 mm
19-174-853 46 x 50 mm
19-174-857 50 x 55 mm
19-174-858 50 x 60 mm
19-174-859 55 x 60 mm
19-174-860 65 x 70 mm
19-174-861 6 x 7 mm
19-174-862 6 x 8 mm
19-174-866 70 x 75 mm
19-174-867 7 x 8 mm
19-174-868 7 x 9 mm
19-174-869 8 x 10 mm
19-174-870 8 x 9 mm
19-174-873 9 x 10 mm
19-174-874 9 x 11 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 58 options available.
58 options

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

Catalog No. 19-174-784 Supplier Ampco Safety Tools Supplier No. WO10X13
Add to Cart
Add to Cart

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

AMPCO™ Double Open Wrench performs in high-risk and demanding environments.

  • Made of AMPCO invented, Factory Mutual approved alloy
  • Designed for use near flammable liquids, vapors, explosive dust, sensitive electronics, magnetic equipment, batteries and in laboratories.
  • Non-Sparking
  • Non-Magnetic
  • Corrosion Resistant

Warranty and Services

Limited Lifetime Warranty

Specifications

Product Type Double Open Wrench
Drive Size 10 x 13 mm
Material Aluminum Bronze
Certifications/Compliance Factory Mutual (FM) Approved

Common applications include maintenance repair operations (MRO) around flammable liquids, dusts and vaports. Non-magnetic environments for MRI maintenanance and other precision magnetic and radar equipment; Laboratories, food and beverage processing, pharmaceuticals and chemicals handling and processing where corrosion resistant hand tools are needed.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.