Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Double-Parallel Metal Pulleys
SCI_ED

Catalog No. S23656 Shop All Eisco Products
Change view
Click to view available options
Double-Parallel Metal Pulleys; Diameter: 50 mm (2 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S23656 Double-Parallel Metal Pulleys; Diameter: 50 mm (2 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23656 Supplier Eisco™ Supplier No. PH0278C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Double-Parallel Metal Pulleys are mounted in a metal frame.

  • Made from aluminum
  • Accurately centered

Specifications

Product Type Double Parallel Pulley
Material Aluminum
Diameter (English) 2 in.
Diameter (Metric) 50 mm
Weight (Metric) 90.71 g
Weight (English) 0.2 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.