Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Double Polypropylene Burette Clamp
SCI_ED

Catalog No. s40581 Shop All Eisco Products
Change view
Click to view available options
propylene, 2 tapered wedges
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S40581 propylene, 2 tapered wedges
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40581 Supplier Eisco™ Supplier No. CH0262B
Only null left
Add to Cart
Add to Cart

Includes

Double polypropylene burette clamp, 2 tapered wedges

This double polypropylene buret clamp is made from corrosion resistant polypropylene and includes 2 tapered wedges for mounting on 10 mm or 12.5 mm rods. Can accommodate up to 2 burets up to 15 mm in diameter. A spring loaded jack provides a strong

  • Made with polypropylene, corrosion resistant
  • Includes 2 tapered wedges for use with 10mm or 12.5mm rods
  • Each side uses 3 fingers and a spring jack to hold burettes
  • Can hold 2 burette, 15 mm max diameter

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Silver
Length (Metric) 22.9 mm
For Use With (Equipment) Burette
Material Polypropylene
For Use With (Application) Titration
No. per Pack 1
Length (Metric) Arm 22.9 cm
No. per Case 1
Length (English) 9 in.
Includes Boss Head, Dual Clamp
Length (English) Arm 9 in
Type Double Buret Clamp
Diameter (Metric) Rod 10 mm, 12.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.