Learn More
Description
- Double Prong Flesh Hooks engineered for firm, reliable tissue traction during autopsy and postmortem examinations
- Ideal for lifting, retracting, and stabilizing skin, fascia, and muscle layers for improved visibility
- Double-prong design provides enhanced grip on thick or slippery tissue without tearing
- Excellent for large body cavities where strong traction is required to maintain open access
- Ribbed center grip ensures non-slip handling even with gloved or wet hands
- Forged from high-quality, corrosion-resistant stainless steel, suitable for routine morgue use
- Useful in forensic pathology, medicolegal autopsies, teaching labs, and veterinary necropsy
- Fully autoclavable and reusable
- Retracting skin and soft tissue during thoracic, cranial, and abdominal dissections
- Securing tissue while cutting or removing organs
- Providing traction during musculoskeletal, spine, and deep-cavity examinations
- Helpful in trauma cases where controlled tissue handling is required for documentation
Specifications
Specifications
| Product Type | Flesh Hook |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO/GMP |
| Color | Silver |
| Material | Stainless Steel |
| Grade | Surgical |
| Size | Standard |
| Length (English) | 3 in. |
| Length (Metric) | 8 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.