Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Double Tab Snap Caps for Blood Drawing Tubes, Glass and Plastic Tubes

Catalog No. 22010019 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
Blue
Gray
Green
Lavender
Natural
Red
Yellow
For Use With (Equipment):
13 mm Tubes
16 mm Tubes
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Equipment)
22-010-019 Yellow 16 mm Tubes
22-010-007 Gray 13 mm Tubes
22-010-008 Blue 13 mm Tubes
22-010-009 Natural 13 mm Tubes
22-170-401 Green 13 mm Tubes
22-010-010 Lavender 13 mm Tubes
22-010-011 Red 13 mm Tubes
22-010-012 Yellow 13 mm Tubes
22-010-013 Gray 16 mm Tubes
22-010-014 Blue 16 mm Tubes
22-010-015 Natural 16 mm Tubes
22-010-016 Green 16 mm Tubes
22-010-017 Lavender 16 mm Tubes
22-010-018 Red 16 mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 22-010-019 Supplier Globe Scientific Supplier No. 113141Y
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Colorful snap-on closures are an effective way to recap blood drawing tubes, glass test tubes and plastic culture tubes.

  • Material: Low-density polyethylene (LDPE)
  • Maintain tight seal during centrifugation, agitation and refrigeration procedures
  • Available in bright attractive colors for sample identification purposes

Specifications

Product Type Snap Cap
Material Polyethylene
Color Yellow
No. per Pack 1000
Sterility Non-sterile
For Use With (Equipment) 16 mm Tubes
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.