Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Liveo™ Silicone Laboratory Tubing

Flexible, translucent silicone elastomer tubing

$254.50 - $1512.00

Specifications

Autoclavable Autoclavable
Material Silicone
Overall Length (English) 50 ft.
Overall Length (Metric) 15.3 m
For Use With Peristaltic Pumps
View More Specs

Products 13
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer Thickness (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer Thickness (Metric) Price Quantity & Availability  
11-189-15M
View Documents
Liveo™
2415615
4.77 mm 7.93 mm 1.57 mm
Pack of 50 for $254.50
Only null left
Add to Cart
 
11-189-15N
View Documents
Liveo™
2415623
4.77 mm 9.52 mm 2.39 mm
Pack of 50 for $330.00
Only null left
Add to Cart
 
11-189-15Q
View Documents
Liveo™
2415640
6.35 mm 11.1 mm 2.39 mm
Pack of 50 for $503.50
Only null left
Add to Cart
 
11-189-15V
View Documents
Liveo™
2415721
16 mm 22.2 mm 3.17 mm
Pack of 50 for $1,512.00
Only null left
Add to Cart
 
11-189-13A
View Documents
Liveo™
2415658
6.4 mm 12.7 mm 3.17 mm
Pack of 50 for $635.00
Only null left
Add to Cart
 
11-189-13B
View Documents
Liveo™
2415666
7.8 mm 12.7 mm 2.38 mm N/A N/A N/A
11-189-13D
View Documents
Liveo™
2415712
12.7 mm 19 mm 3.17 mm N/A N/A N/A
11-189-15A
View Documents
Liveo™
2415500
0.5 mm 0.94 mm 0.2 mm N/A N/A N/A
11-189-15F
View Documents
Liveo™
2415551
1.6 mm 2.4 mm 0.5 mm N/A N/A N/A
11-189-15H
View Documents
Liveo™
2415577
1.98 mm 3.17 mm 0.5 mm N/A N/A N/A
11-189-15L
View Documents
Liveo™
2415607
3.3 mm 6.35 mm 1.57 mm N/A N/A N/A
11-189-15R
View Documents
Liveo™
2415674
9.65 mm 12.7 mm 1.57 mm N/A N/A N/A
11-189-15S
View Documents
Liveo™
2415691
9.65 mm 15.87 mm 3.17 mm N/A N/A N/A
Description

Description

Flexible, translucent silicone elastomer tubing

  • Platinum-cured to provide high purity for low extractables
  • Contains no phthalates or plasticizers
  • Easily cleaned and does not impart taste or odor
  • Excellent tear strength and resistance to solvents and chemicals
  • Nonpyrogenic; bacteria-, fungus- and chemical-resistant
  • Microbore sizes available
  • Working temperature range, -54° to +249°C (-65° to +480°F)
  • Autoclavable; also can be sterilized by gamma irradiation and ethylene oxide
  • Durometer hardness is Shore A, 53 for 11-189-14 and 11-189-15A to -15K; Shore A, 51 for 11-189-15L to -15V and 11-189-13A to -13D
  • Both elastomers and finished tubing are manufactured under cGMPs in an FDA-registered, ISO 9001-certified facility

Not intended for use in human implantation; in or in conjunction with cosmetic surgery, contraception, reproduction, obstetrics and gynecology; or in weight- or load-bearing devices.

Specially designed for applications requiring fluid processing, separation, and filtration—such as drug manufacturing; oxygen delivery in production processes; and chemical, pharmaceutical, and environmental analyses. Also suitable for peristaltic pump use

†Uncommon dimensions given in decimal form.

Order Info

In pack containing 50 ft. (15.2m) coil; packaged in sealed polybag.

Compliance

Elastomers meet or exceed USP Class VI Plastics Test requirements.

Specifications

Specifications

Autoclavable
50 ft.
Peristaltic Pumps
-65.2°F
Translucent
249°C
Silicone
15.3 m
Fluid processing, separation and filtration such as drug manufacturing, oxygen delivery in production processes and chemical, pharmaceutical and environmental analyses
-54°C
480°F
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.