Learn More
Dräger™ Alkaline Battery Holder for X-am™ 1000/2000/5000 Gas Monitors
Shop All Draeger Safety, Inc. ProductsDescription
Specifications
Specifications
| Dimensions (L x W x H) | 3 x 1.5 x 0.5 in. (7.6 x 3.8 x 1.2cm) |
| For Use With (Equipment) | X-am 1000/2000/5000 Gas Detectors |
| Type | Alkaline Battery Holder |
| Height (English) | 0.5 in. |
| Height (Metric) | 1.2 cm |
| Length (English) | 3 in. |
| Length (Metric) | 7.6 cm |
| Voltage | 110V |
| Width (English) | 1.5 in. |
| Width (Metric) | 3.8 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.