Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Bump Test Station for Pac™ 1000, 3500, 5500, and 7000 Series Gas Detectors

Catalog No. 191305824 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
For Use With (Equipment):
Pac 1000, 3500, 5500, and 7000 Series Gas Detectors
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-130-5824 Pac 1000, 3500, 5500, and 7000 Series Gas Detectors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-5824 Supplier Dräger™ Supplier No. 8317410

missing translation for 'validMainframeMsg'

Includes

Shut off regulator, pressure gauge status indicator

Accessory for Pac series gas detectors.

Note:  Does not come with gas cylinder (58L Gas Cylinder must be purchased separately).

Specifications

Dimensions (L x W x H) 21 x 9.25 x 5.25 in. (53.34 x 23.49 x 13.33cm)
For Use With (Equipment) Pac 1000, 3500, 5500, and 7000 Series Gas Detectors
Type Bump Test Station
Height (English) 5.25 in.
Height (Metric) 13.33 cm
Includes Shut off regulator, pressure gauge status indicator
Length (English) 21 in.
Length (Metric) 53.34 cm
Width (English) 9.25 in.
Width (Metric) 23.49 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.