Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Bump Tet Station for X-am™ 1000/2000/5000 Gas Monitor

Catalog No. 17985630 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
For Use With (Equipment):
X-am 1000/2000/5000 Gas Detectors
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17-985-630 X-am 1000/2000/5000 Gas Detectors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-630 Supplier Dräger™ Supplier No. 8319131

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Accessory for X-am 1000/2000/5000 Gas Detectors.

Accessory for X-am 1000/2000/5000 Gas Monitors.

Specifications

Dimensions (L x W x H) 21 x 9.25 x 5.25 in. (53.3 x 23.4 x 13.3cm)
For Use With (Equipment) X-am 1000/2000/5000 Gas Detectors
Type Bump Test Station
Height (English) 5.25 in.
Height (Metric) 13.3 cm
Length (English) 21 in.
Length (Metric) 53.3 cm
Material Plastic/Metal
Width (English) 9.25 in.
Width (Metric) 23.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.