Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ CALGAZ Calibration Gas

Catalog No. 19018697 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Concentration:
25ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Concentration
19-018697 25ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-018697 Supplier Dräger™ Supplier No. 4502152
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cal-Gas cylinders for various applications

CALGAZ is part of the global Air Liquide Corporation which guarantees, all gas mixtures are made gravimetrically, all master blends are analyzed 100% and all gas mixtures are NIST Weight Traceable.

  • Mixture: 25 ppm Carbon Monoxide
  • Balance Gas: Air
  • Cylinder Size: 103 liter

Specifications

Capacity (English) 27.2 gal.
Capacity (Metric) 103 L
Concentration 25ppm
Components Measured Carbon Monoxide
Type Calibration Gas
Pressure Range 1000psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.